Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 65108
Zoro # G7209879
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Included Angle 60
- Corner Radius 0.0050"
- Shank Diameter 0.1250" (1/8)
- Angle per Side 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 65108
- Zoro # G7209879
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0050" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.0620" (1/16) |
Neck Dia. | 0.0610" |
Details
Included Angle | 60 |
Angle per Side | 30 |
Center Cutting | N |
SAE or Metric | SAE |
Coating | UN |
Weldon Flat | N |
Flutes | 2 |
Description
0.1250" (1/8) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 19/64" 135 Deg. Jobber Length Drill Bit (401J77)
- INGERSOLL-RAND Impact Wrench Body (402-565)
- PROTO Socket Rail, 1/2 " Dr, 17 " (J2575)
- BUCHANAN 8 in Crimper 22 to 10 AWG (C24)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- Harvey Tool Dovetail Cutters