Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 65108-C3
Zoro # G7203186
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Coating C3
- Weldon Flat N
- Center Cutting N
- Angle per Side 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 65108-C3
- Zoro # G7203186
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0620" (1/16) |
Cutter Dia. | 0.1250" (1/8) |
Corner Radius | 0.0050" |
Neck Dia. | 0.0610" |
Shank Diameter | 0.1250" (1/8) |
Details
Coating | C3 |
Weldon Flat | N |
Center Cutting | N |
Angle per Side | 30 |
Flutes | 2 |
Included Angle | 60 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- FLAMBEAU Gear Box, Plastic, Black, 8 in W x 4 in D x 6-1/2 in H (T1100)
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 1.5 Inch to 3 Inch Drain Pipes - (5006011)
- DEWALT 20V MAX* Compact 3Ah Battery 2-Pack (DCB230-2)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- Harvey Tool Milling Cutters