Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 28508-C3
Zoro # G7164257
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Shank Diameter 0.1250" (1/8)
- Neck Dia. 0.0660"
- Included Angle 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 28508-C3
- Zoro # G7164257
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0660" |
Corner Radius | 0.0100" |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.0930" (3/32) |
Details
SAE or Metric | SAE |
Included Angle | 40 |
Coating | C3 |
Flutes | 2 |
Angle per Side | 20 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 40° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 1/4" (80419)
- GEARWRENCH 1/4" Drive 12 Point Deep Metric Socket 13mm (80240)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48920)
- ZORO SELECT End Mill, 3 Flutes, Bright (222-888881)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Neck Length: 1/8" (DT-187-090-010X)
- Harvey Tool Dovetail Cutters