Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 16808-C3
Zoro # G7157056
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Flutes 2
- SAE or Metric SAE
- Shank Diameter 0.1250" (1/8)
- Angle per Side 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16808-C3
- Zoro # G7157056
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0400" |
Cutter Dia. | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Neck Dia. | 0.0730" |
Details
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 45 |
Coating | C3 |
Included Angle | 90 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, 3 Ft, Spoked, 10,000Ft (RR30)
- KRAFT TOOL Hubbard Jointer w/4 Blades (BL280)
- MILWAUKEE TOOL 1-3/4 in. x 23 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4418)
- TEKTON 38 mm Combination Wrench (WCB24038)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- Harvey Tool Dovetail Cutters