Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 16708
Zoro # G7164570
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 30
- Shank Diameter 0.1250" (1/8)
- Coating UN
- Cutter Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16708
- Zoro # G7164570
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.0620" (1/16) |
Corner Radius | 0.0100" |
Neck Dia. | 0.0680" |
Details
Angle per Side | 30 |
Coating | UN |
SAE or Metric | SAE |
Flutes | 2 |
Included Angle | 60 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 1/2 Sq Dr 3/4 (30341)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 24, Bi-Metal, 10 Pack (20145-V224HE)
- IRWIN Irwin Vise-Grip 586-2078216 6 Inch Long Nose Plier (38548028149)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (Superlok Porcelain+10)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- Harvey Tool Milling Cutters