Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 16708-C3
Zoro # G7164056
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- Angle per Side 30
- Cutter Dia. 0.1250" (1/8)
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16708-C3
- Zoro # G7164056
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.0620" (1/16) |
Corner Radius | 0.0100" |
Neck Dia. | 0.0680" |
Details
Angle per Side | 30 |
Coating | C3 |
Flutes | 2 |
SAE or Metric | SAE |
Included Angle | 60 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (62077)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 14mm (80149)
- J.W. WINCO GN2277-ALN-20-K-30-A Bulls Eye Level (GN2277)
- MORSE Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C34M42PR-14' 6)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- Harvey Tool Milling Cutters