Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 16608-C3
Zoro # G7167580
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Cutter Dia. 0.1250" (1/8)
- Flutes 2
- Coating C3
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16608-C3
- Zoro # G7167580
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0930" (3/32) |
Neck Dia. | 0.0530" |
Details
Flutes | 2 |
Coating | C3 |
SAE or Metric | SAE |
Angle per Side | 24 |
Included Angle | 48 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 48° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Ratcheting, Open End, Intrchngbl Hd, 32mm (819238)
- KEN-TOOL SKT SET SLIM TWIST W/EXT HEX 10 PC (KT30271)
- ZORO SELECT Annular Cutter, M2 HSS, 13/16 Dia, 1 Cut D (4TGZ6)
- BSC PREFERRED 3PKDemo Demon Spade Bit (DSPD4910-S3)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- MICRO 100 Dovetail Cutter, 0.3750" (3/8) Cutter dia, Number of Flutes: 3 (DT-375-030-010X)
- Harvey Tool Milling Cutters