Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 16408
Zoro # G7160915
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Angle per Side 10
- Corner Radius 0.0100"
- Included Angle 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16408
- Zoro # G7160915
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0850" |
Cutter Dia. | 0.1250" (1/8) |
Length of Cut | 0.1250" (1/8) |
Details
SAE or Metric | SAE |
Angle per Side | 10 |
Included Angle | 20 |
Flutes | 2 |
Coating | UN |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 20° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Mini Snap-Ring Pliers Set (4514)
- WIHA Impact Power Bit Phillips #2-250 (76591)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-49153)
- WIHA Insulated Tool Set, 80 pc. (32877)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- Harvey Tool Dovetail Cutters