Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.1250" (1/8)
Mfr # 16408-C3
Zoro # G7163426
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.1250" (1/8)
- Coating C3
- Corner Radius 0.0100"
- Angle per Side 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16408-C3
- Zoro # G7163426
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.1250" (1/8) |
Corner Radius | 0.0100" |
Neck Dia. | 0.0850" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.1250" (1/8) |
Details
Coating | C3 |
Angle per Side | 10 |
Included Angle | 20 |
SAE or Metric | SAE |
Flutes | 2 |
Description
0.1250" (1/8) Cutter DIA x 0.0100" Radius x 20° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Spiral Pt Plug Tap (5508646)
- DRILL AMERICA 2-1/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2062)
- WESTWARD Screw Extractor, #7 (2RUR1)
- PROTO 1/4" Torx® Hex Insert Bit - T20 (J60512)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- Harvey Tool Dovetail Cutters