Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 995206
Zoro # G7206239
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0400"
- Included Angle 60
- Shank Diameter 0.1250" (1/8)
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 995206
- Zoro # G7206239
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0400" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Neck Dia. | 0.0470" (3/64) |
Details
Included Angle | 60 |
Flutes | 2 |
SAE or Metric | SAE |
Coating | UN |
Angle per Side | 30 |
Description
0.0930" (3/32) Cutter DIA x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 1 1/4, Cobalt (55552)
- WESTWARD Tool Bit, w/5 Pct Cobalt, 3/16 In, 2 1/2 (4WZW6)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A289)
- INNOVATIVE COMPONENTS Pull Knob, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----PL5--22)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- INTERNAL TOOL A1/4X45deg Solid Carbide Dovetail Cutter (86-1125-C)
- Harvey Tool Dovetail Cutters