Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 995206-C3
Zoro # G7200867
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Cutter Dia. 0.0930" (3/32)
- Neck Dia. 0.0470" (3/64)
- Angle per Side 30
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 995206-C3
- Zoro # G7200867
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0930" (3/32) |
Neck Dia. | 0.0470" (3/64) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0400" |
Details
Angle per Side | 30 |
SAE or Metric | SAE |
Coating | C3 |
Flutes | 2 |
Included Angle | 60 |
Description
0.0930" (3/32) Cutter DIA x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN5336-50-5/16X18-E-MT Hand Knob (5TC51/EMT)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- DEWALT 5/32" Titanium Speed Tip Drill Bit (DW1310)
- TECHNIKS Spring Collet, TG75, 1/2 in. (04008-1/2)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- Harvey Tool Dovetail Cutters