Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 992006
Zoro # G7240356
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Flutes 2
- Neck Dia. 0.0430" (1.1 mm)
- Cutter Dia. 0.0930" (3/32)
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 992006
- Zoro # G7240356
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0430" (1.1 mm) |
Cutter Dia. | 0.0930" (3/32) |
Length of Cut | 0.0250" |
Shank Diameter | 0.1250" (1/8) |
Details
Flutes | 2 |
Included Angle | 90 |
Coating | UN |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A213)
- RIDGID Power Threading Machine Stands, RIDGID 92467 (92467)
- MARSHALLTOWN Margin Trowel, 10-3/8in.L, Wood Handle (52)
- HHIP 5/8" T-Slot Universal Adjustable Clamp Set (3900-0306)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- Harvey Tool Dovetail Cutters