Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 992006-C3
Zoro # G7255494
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Coating C3
- Shank Diameter 0.1250" (1/8)
- Length of Cut 0.0250"
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 992006-C3
- Zoro # G7255494
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0250" |
Cutter Dia. | 0.0930" (3/32) |
Neck Dia. | 0.0430" (1.1 mm) |
Details
Coating | C3 |
Included Angle | 90 |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 45 |
Description
0.0930" (3/32) Cutter DIA x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- CRAFTSMAN Variable Speed Jig Saw, 6A (CMES612)
- INGERSOLL-RAND 12 Piece Tamper Proof Torx Bit Socket Set (752031X)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L625)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- Harvey Tool Dovetail Cutters