Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 991406
Zoro # G7200474
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Flutes 2
- Shank Diameter 0.1250" (1/8)
- Neck Dia. 0.0810"
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 991406
- Zoro # G7200474
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0810" |
Length of Cut | 0.1870" (3/16) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.0930" (3/32) |
Details
Flutes | 2 |
Coating | UN |
Included Angle | 4 |
SAE or Metric | SAE |
Angle per Side | 2 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 4° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Inspection Mirror, 36-3/8" L, Replacement (J2372XLR)
- PROTO 9 1/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J289LNXL)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (70 02 125)
- DRILL AMERICA 11.00mm HSS 4 Flute Single End End Mill (DWC11MM-4FSE)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- INTERNAL TOOL A1/2X45deg Solid Carbide Dovetail Cutter (86-1135)
- Harvey Tool Dovetail Cutters