Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 991406-C3
Zoro # G7185318
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- Cutter Dia. 0.0930" (3/32)
- Coating C3
- Length of Cut 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 991406-C3
- Zoro # G7185318
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Length of Cut | 0.1870" (3/16) |
Neck Dia. | 0.0810" |
Corner Radius | 0.0100" |
Details
Coating | C3 |
Flutes | 2 |
Included Angle | 4 |
Angle per Side | 2 |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 4° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw (HKS-3730A)
- BOSCH NailKiller Auger, 3/4In x 17In (NKLB12)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-5/16" (D/AN15/32)
- ZORO SELECT Annular Cutter, M2 HSS, 15/16 Dia, 1 Cut D (4TGZ8)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- Harvey Tool Milling Cutters