Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 990106
Zoro # G7206284
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Included Angle 10
- SAE or Metric SAE
- Neck Dia. 0.0710" (1.8 mm)
- Length of Cut 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 990106
- Zoro # G7206284
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0710" (1.8 mm) |
Length of Cut | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Included Angle | 10 |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 5 |
Coating | UN |
Description
0.0930" (3/32) Cutter DIA x 10° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7/8" 12 Point Stubby Combination Wrench (81632)
- SIMONDS Knife File, Second/Double, 8in.L, Nat. (73502000)
- WESTWARD Alloy Steel Tap, 1-8 UNC (CCT1060-56)
- LISLE 3/8" Drive, 24mm Metric Socket (13310)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- Harvey Tool Milling Cutters