Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 989206-C3
Zoro # G7205785
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Coating C3
- Flutes 2
- Corner Radius 0.0100"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 989206-C3
- Zoro # G7205785
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Length of Cut | 0.1870" (3/16) |
Neck Dia. | 0.0740" |
Details
Coating | C3 |
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 3 |
Included Angle | 6 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 6° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1/2 (HSP1-1/2-90T)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-19RC)
- HOUGEN 29/64 in. RotaCut Hole Cutter (11113)
- GEDORE Feeler Gauge Set, Fan Pattern .0002-.035 (702 13 A)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- Harvey Tool Milling Cutters