Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 986006
Zoro # G7210649
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Cutter Dia. 0.0930" (3/32)
- SAE or Metric SAE
- Coating UN
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 986006
- Zoro # G7210649
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0930" (3/32) |
Neck Dia. | 0.0600" |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0930" (3/32) |
Details
SAE or Metric | SAE |
Coating | UN |
Flutes | 2 |
Included Angle | 20 |
Angle per Side | 10 |
Description
0.0930" (3/32) Cutter DIA x 20° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL2137IM)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- ALLSOURCE Viewing Window Inner Plexiglass (41823)
- VEGA Slotted 10-12 Insert Bit x 1-1/2 (138F12A)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- Harvey Tool Dovetail Cutters