Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 28506
Zoro # G7161859
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Flutes 2
- Length of Cut 0.0620" (1/16)
- Included Angle 40
- Shank Diameter 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 28506
- Zoro # G7161859
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Neck Dia. | 0.0560" |
Corner Radius | 0.0100" |
Details
Flutes | 2 |
Included Angle | 40 |
Coating | UN |
Angle per Side | 20 |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 40° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-25-1523)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (523003)
- WESTWARD Mill File, Smooth Cut, Rect, 4 In L (10Z712)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- Harvey Tool Dovetail Cutters