Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 28506-C3
Zoro # G7163514
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 20
- Included Angle 40
- Cutter Dia. 0.0930" (3/32)
- Length of Cut 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 28506-C3
- Zoro # G7163514
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0930" (3/32) |
Length of Cut | 0.0620" (1/16) |
Corner Radius | 0.0100" |
Neck Dia. | 0.0560" |
Shank Diameter | 0.1250" (1/8) |
Details
Angle per Side | 20 |
Included Angle | 40 |
Flutes | 2 |
Coating | C3 |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 40° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Adhesive Fiberglass Joint Tape, 2"x50 ft. (09062)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 25-Piece Pack (48-32-4191)
- KO-KEN Lock Nut Buster 17mm 50mm For Lock Nut 1/2 Sq. Drive (14124-17)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58418)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- Harvey Tool Dovetail Cutters