Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 27006
Zoro # G7164887
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Corner Radius 0.0100"
- Flutes 2
- Shank Diameter 0.1250" (1/8)
- Angle per Side 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 27006
- Zoro # G7164887
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0730" |
Cutter Dia. | 0.0930" (3/32) |
Length of Cut | 0.1250" (1/8) |
Details
Flutes | 2 |
Angle per Side | 5 |
Coating | UN |
SAE or Metric | SAE |
Included Angle | 10 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 10° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4804B25)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Full Polish Finish (J5452F)
- MILWAUKEE TOOL 5-1/2 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0848)
- BESSEY 6" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS15-8)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- Harvey Tool Dovetail Cutters