Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 16806
Zoro # G7162446
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0590" (1.5 mm)
- Cutter Dia. 0.0930" (3/32)
- Coating UN
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16806
- Zoro # G7162446
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0590" (1.5 mm) |
Cutter Dia. | 0.0930" (3/32) |
Corner Radius | 0.0100" |
Length of Cut | 0.0310" (1/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Coating | UN |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 2 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pin and Clip Set, PK5 (34780)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- Harvey Tool Milling Cutters