Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 16806-C3
Zoro # G7151937
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Flutes 2
- Length of Cut 0.0310" (1/32)
- Corner Radius 0.0100"
- Shank Diameter 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16806-C3
- Zoro # G7151937
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0310" (1/32) |
Corner Radius | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0930" (3/32) |
Neck Dia. | 0.0590" (1.5 mm) |
Details
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 45 |
Coating | C3 |
Included Angle | 90 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15082)
- DRILL AMERICA 13/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/64)
- SERVICE SOLUTIONS U.S. Service Adjustable Spanner Wrench (OT1266)
- KNIPEX 3 Piece Channellock Plastic Grip Plier Wrench Set Dipped Handle (00 20 06 US2)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- Harvey Tool Dovetail Cutters