Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 16606
Zoro # G7164500
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 24
- Included Angle 48
- Length of Cut 0.0500"
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16606
- Zoro # G7164500
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0500" |
Cutter Dia. | 0.0930" (3/32) |
Corner Radius | 0.0100" |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0590" (1.5 mm) |
Details
Angle per Side | 24 |
Included Angle | 48 |
Flutes | 2 |
SAE or Metric | SAE |
Coating | UN |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 48° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1876 Black & Gold HSS 1/16-1/2x1/64 (C21163)
- JACOBS 654 Drill Sleeve Outside 5MT/Inside 4MT (30428DN)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNGA, 3, CBN (CNGA433S00730METKBN35M)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54741)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- INTERNAL TOOL A Or-250-375 .210 O-Ring Dovetail Cutter (51-8035)
- Harvey Tool Milling Cutters