Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 16606-C3
Zoro # G7167930
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0590" (1.5 mm)
- Flutes 2
- Corner Radius 0.0100"
- Angle per Side 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16606-C3
- Zoro # G7167930
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0590" (1.5 mm) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0500" |
Details
Flutes | 2 |
Angle per Side | 24 |
SAE or Metric | SAE |
Coating | C3 |
Included Angle | 48 |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 48° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2-9/16" Carbide Tipped Hole Saw (DHS2563CT)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- BON TOOL Sledrunner, Half Rnd 14" X 3/4" Comfort Grip Handle (21-314)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- Harvey Tool Dovetail Cutters