Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 16506
Zoro # G7158614
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Corner Radius 0.0100"
- Cutter Dia. 0.0930" (3/32)
- Flutes 2
- Angle per Side 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16506
- Zoro # G7158614
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.0930" (3/32) |
Neck Dia. | 0.0570" |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0780" (5/64) |
Details
Flutes | 2 |
Angle per Side | 15 |
Included Angle | 30 |
SAE or Metric | SAE |
Coating | UN |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 30° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-2 Extractor/7/64"Bit (HAN53702)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- WESTWARD Rain Cover (TT31068G)
- ULLMAN DEVICES MegaMag Magnetic Pick-Up Tool/Inspection Mirror (GMC-2)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- FREUD Dovetail Bit, 17/32" dia. (22-115)
- Harvey Tool Dovetail Cutters