Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 16506-C3
Zoro # G7163295
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0570"
- Flutes 2
- Angle per Side 15
- Corner Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 16506-C3
- Zoro # G7163295
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0570" |
Corner Radius | 0.0100" |
Cutter Dia. | 0.0930" (3/32) |
Length of Cut | 0.0780" (5/64) |
Shank Diameter | 0.1250" (1/8) |
Details
Flutes | 2 |
Angle per Side | 15 |
Included Angle | 30 |
Coating | C3 |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 30° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- PERFORMANCE TOOL 1/4 In To 3/4 In Stud Extractor (W83202)
- DRILL AMERICA m15x1.5 HSS Metric Hand Tap (DWTSMT15X1.5)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6350)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- Harvey Tool Milling Cutters