Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0930" (3/32)
Mfr # 16406-C3
Zoro # G7163329
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0930" (3/32)
- Angle per Side 10
- Neck Dia. 0.0640"
- Corner Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 16406-C3
- Zoro # G7163329
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0930" (3/32) |
Neck Dia. | 0.0640" |
Corner Radius | 0.0100" |
Cutter Dia. | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Details
Angle per Side | 10 |
Flutes | 2 |
Coating | C3 |
Included Angle | 20 |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.0100" Radius x 20° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taping Knife, Flexible, 6", Blue Steel (13A724)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32052)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- HYDE Knife Taping Wall Ss Pro 8In (09353)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter, 0.1560" (5/32) (16710)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- Harvey Tool Dovetail Cutters