Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0780" (5/64)
Mfr # 995205-C3
Zoro # G7195197
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 30
- Cutter Dia. 0.0780" (5/64)
- Shank Diameter 0.1250" (1/8)
- Length of Cut 0.0350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 995205-C3
- Zoro # G7195197
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0780" (5/64) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0350" |
Neck Dia. | 0.0380" |
Details
Angle per Side | 30 |
Included Angle | 60 |
SAE or Metric | SAE |
Flutes | 2 |
Coating | C3 |
Description
0.0780" (5/64) Cutter DIA x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105KT)
- KLEIN TOOLS 8 3/4 in Ratchet Crimper Frame 10 to 22 AWG (VDV200-010)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32)
- NANUK CASES Padded Divider for 935 Case (935-DIVI)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- Harvey Tool Milling Cutters