Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0780" (5/64)
Mfr # 896505
Zoro # G7252859
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0420"
- Corner Radius 0.0050"
- Flutes 2
- Angle per Side 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 896505
- Zoro # G7252859
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0420" |
Corner Radius | 0.0050" |
Cutter Dia. | 0.0780" (5/64) |
Length of Cut | 0.0450" |
Shank Diameter | 0.1250" (1/8) |
Details
Flutes | 2 |
Angle per Side | 24 |
SAE or Metric | SAE |
Coating | UN |
Included Angle | 48 |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 48° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, SAE, Hollow Round, 1/2" (401L39)
- J.W. WINCO GN319.2-50-1/2X13-A Revolving Ball Knob (319.2-50-1/2X13-A)
- CHICAGO-LATROBE 18PC Jobber Dril & Plug HandTap 150/1002 Set CL HS 9PC 2.05, 2.50, 2.90, 3.30, 4.20, 5.00, 6.70, 8.5, 10.20 (52541)
- ONSRUD Routing End Mill, Compression, 1/2, 1 1/8, 3 (60-169MW)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- Harvey Tool Dovetail Cutters