Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0780" (5/64)
Mfr # 66305
Zoro # G7200605
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Cutter Dia. 0.0780" (5/64)
- Neck Dia. 0.0380"
- Included Angle 90
- Coating UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 66305
- Zoro # G7200605
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0780" (5/64) |
Neck Dia. | 0.0380" |
Corner Radius | 0.0050" |
Length of Cut | 0.0270" |
Shank Diameter | 0.1250" (1/8) |
Details
Included Angle | 90 |
Coating | UN |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 45 |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Set, 1/4 Keystone and #2 Phillips, Cushion-Grip, 2-Piece (85442)
- PROTO Keystone Slotted Screwdriver, 1/4"Tip (JK1424RF)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (136901)
- HOUGEN-OGURA 3/8 in. X 19/32 in. Oblong Punch (76352)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- Harvey Tool Milling Cutters