Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0780" (5/64)
Mfr # 66305-C3
Zoro # G7203868
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 45
- Shank Diameter 0.1250" (1/8)
- Neck Dia. 0.0380"
- Length of Cut 0.0270"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 66305-C3
- Zoro # G7203868
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0380" |
Length of Cut | 0.0270" |
Cutter Dia. | 0.0780" (5/64) |
Corner Radius | 0.0050" |
Details
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Coating | C3 |
Flutes | 2 |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M24 x 2 D7 4 Flt. Plug Metric Hand Tap (027812AS)
- PROTO 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5024B)
- STARRETT 4-3/8" Carbide Tipped Hole Saw (CT438)
- PROTO Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (J3710M)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- Harvey Tool Dovetail Cutters