Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0780" (5/64)
Mfr # 65105
Zoro # G7163749
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Neck Dia. 0.0390" (1 mm)
- Shank Diameter 0.1250" (1/8)
- Angle per Side 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 65105
- Zoro # G7163749
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0390" (1 mm) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0780" (5/64) |
Length of Cut | 0.0400" |
Corner Radius | 0.0050" |
Details
SAE or Metric | SAE |
Angle per Side | 30 |
Included Angle | 60 |
Flutes | 2 |
Coating | UN |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- HHIP Square ER-40 Collet Block (3900-5125)
- CTA MANUFACTURING Adjustable Tap Holder (CTA5070)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806834)
- Harvey Tool Dovetail Cutters