Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0780" (5/64)
Mfr # 64605
Zoro # G7208244
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 20
- Flutes 2
- Neck Dia. 0.0460"
- Cutter Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 64605
- Zoro # G7208244
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0460" |
Cutter Dia. | 0.0780" (5/64) |
Corner Radius | 0.0050" |
Length of Cut | 0.0500" |
Shank Diameter | 0.1250" (1/8) |
Details
Angle per Side | 20 |
Flutes | 2 |
SAE or Metric | SAE |
Coating | UN |
Included Angle | 40 |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 40° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short (54925)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/32 (44018)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4 (63-710)
- WIHA Torx(R) L-Shape Torx(R) Key, T25 Tip Size (36335)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- Harvey Tool Milling Cutters