Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0780" (5/64)
Mfr # 64605-C3
Zoro # G7200824
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0500"
- Included Angle 40
- Coating C3
- Cutter Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 64605-C3
- Zoro # G7200824
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0500" |
Cutter Dia. | 0.0780" (5/64) |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0050" |
Neck Dia. | 0.0460" |
Details
Included Angle | 40 |
Coating | C3 |
SAE or Metric | SAE |
Angle per Side | 20 |
Flutes | 2 |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 40° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- KRAFT TOOL Round End Magnesium Walking Float, 24 (CC814MT)
- ZORO SELECT Thread Identifier, 26" L, 4" W, 20" Wire L (TH-COM-L-------)
- NANUK CASES Customized Foam Insert, 985-FOAM_AR (985-FOAM_AR)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- Harvey Tool Dovetail Cutters