Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0780" (5/64)
Mfr # 62305-C3
Zoro # G7160888
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- Flutes 2
- SAE or Metric SAE
- Length of Cut 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 62305-C3
- Zoro # G7160888
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0780" (5/64) |
Corner Radius | 0.0050" |
Cutter Dia. | 0.0780" (5/64) |
Neck Dia. | 0.0520" |
Details
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 10 |
Included Angle | 20 |
Coating | C3 |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 20° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.50"L, Steel (GN4C----B5---21)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33228)
- SPEEDAIRE Air Impact Wrench, Pin, 12,500 rpm (45NW51)
- MORSE 2" Carbide Grit Hole Saw (MHSG32)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- Harvey Tool Dovetail Cutters