Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0780" (5/64)
Mfr # 61505
Zoro # G7205706
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Neck Dia. 0.0600"
- Included Angle 10
- Length of Cut 0.1090" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 61505
- Zoro # G7205706
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0600" |
Length of Cut | 0.1090" (7/64) |
Cutter Dia. | 0.0780" (5/64) |
Corner Radius | 0.0050" |
Shank Diameter | 0.1250" (1/8) |
Details
SAE or Metric | SAE |
Included Angle | 10 |
Angle per Side | 5 |
Coating | UN |
Flutes | 2 |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 10° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber (3027.05)
- SUPERIOR PARTS Piston Driver Assembly without O-Ring for Bostitch BT200 Replaces 120075 (SP 120075)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT19)
- STARRETT 1-5/8" (41mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0158)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- Harvey Tool Milling Cutters