Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0780" (5/64)
Mfr # 61505-C3
Zoro # G7209897
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Included Angle 10
- Neck Dia. 0.0600"
- SAE or Metric SAE
- Cutter Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 61505-C3
- Zoro # G7209897
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0600" |
Cutter Dia. | 0.0780" (5/64) |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0050" |
Length of Cut | 0.1090" (7/64) |
Details
Included Angle | 10 |
SAE or Metric | SAE |
Flutes | 2 |
Angle per Side | 5 |
Coating | C3 |
Description
0.0780" (5/64) Cutter DIA x 0.0050" Radius x 10° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2813801)
- DRILLCO 1/4-20, NITRO TAPER TAP - 2000N (20N116CT)
- HOUGEN 17MM X 25MM RotaLoc Plus Annular Cutter (17910)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/2 (C20596)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- INTERNAL TOOL A Or-250-375 .210 O-Ring Dovetail Cutter (51-8035)
- Harvey Tool Dovetail Cutters