Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0620" (1/16)
Mfr # 995204
Zoro # G7203344
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Included Angle 60
- Length of Cut 0.0280"
- Cutter Dia. 0.0620" (1/16)
- Neck Dia. 0.0300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 995204
- Zoro # G7203344
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0280" |
Cutter Dia. | 0.0620" (1/16) |
Neck Dia. | 0.0300" |
Shank Diameter | 0.1250" (1/8) |
Details
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Coating | UN |
Flutes | 2 |
Description
0.0620" (1/16) Cutter DIA x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX WR SET 3/8" DR 10 PC CROWS FOOT METRIC (SU9710M)
- OLFA 18mm Heavy-Duty Snap-Off Utility Knife NOL-1 (1118008)
- GEARWRENCH 6 Piece 1/4" Drive 6 Point Standard Universal Impact SAE Socket Set (84904)
- PROTO 1/4 in Drive Socket Set SAE 15 Pieces 3/16 in to 9/16 in , Chrome (J47115AS)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- Harvey Tool Dovetail Cutters