Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0620" (1/16)
Mfr # 990104
Zoro # G7205940
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Flutes 2
- Length of Cut 0.0930" (3/32)
- Shank Diameter 0.1250" (1/8)
- Neck Dia. 0.0460"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 990104
- Zoro # G7205940
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0930" (3/32) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0460" |
Cutter Dia. | 0.0620" (1/16) |
Details
Flutes | 2 |
SAE or Metric | SAE |
Included Angle | 10 |
Coating | UN |
Angle per Side | 5 |
Description
0.0620" (1/16) Cutter DIA x 10° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC QUICK CHANGE AIR HAMMER RETAINER (CH1003)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- MAYHEW SELECT Mason Chisel, 2-1/4 in. x 7-1/2 in., Steel (30202)
- WESTWARD 4 1/2 in Linemans Plier, Steel (53JX10)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- INTERNAL TOOL A Or-250-375 .210 O-Ring Dovetail Cutter (51-8035)
- Harvey Tool Milling Cutters