Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0620" (1/16)
Mfr # 986004-C3
Zoro # G7208068
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Neck Dia. 0.0400"
- Coating C3
- Included Angle 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 986004-C3
- Zoro # G7208068
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0400" |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0620" (1/16) |
Details
SAE or Metric | SAE |
Coating | C3 |
Included Angle | 20 |
Angle per Side | 10 |
Flutes | 2 |
Description
0.0620" (1/16) Cutter DIA x 20° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T30 Tip, 1/2 in. Drive, Torx (SHB24230)
- STANLEY Screwdriver, 6 WAY SCRDRVR-CUSHION GRIP (68-012M)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19440)
- IRWIN DIE HEX 1"" 6-32NC CARDED (9318)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- Harvey Tool Milling Cutters