Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0620" (1/16)
Mfr # 977804-C3
Zoro # G7231877
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0350"
- Neck Dia. 0.0370"
- Included Angle 40
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 977804-C3
- Zoro # G7231877
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0350" |
Neck Dia. | 0.0370" |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Details
Included Angle | 40 |
SAE or Metric | SAE |
Angle per Side | 20 |
Coating | C3 |
Flutes | 2 |
Description
0.0620" (1/16) Cutter DIA x 40° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Sliding Arm Locking Clamp, 8", 4" Cap. (SG4)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT10)
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- HYDE 4-1/2" Value Series Flexible Joint Knife (04701)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- Harvey Tool Dovetail Cutters