Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0620" (1/16)
Mfr # 932304
Zoro # G7208908
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.1250" (1/8)
- Flutes 2
- Coating UN
- Cutter Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 932304
- Zoro # G7208908
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.1250" (1/8) |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0050" |
Neck Dia. | 0.0490" |
Details
Flutes | 2 |
Coating | UN |
Included Angle | 6 |
SAE or Metric | SAE |
Angle per Side | 3 |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 6° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-27 Carbon Steel Hex Die (DWTSH1/4-27)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 1" (HMS.1-1/8)
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- WESTWARD 29/64" HSS 135 Deg. Jobber Length Drill Bit (2UFE8)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- DRILL AMERICA 1-7/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1430-45)
- Harvey Tool Milling Cutters