Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0620" (1/16)
Mfr # 66304
Zoro # G7208269
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Neck Dia. 0.0300"
- Shank Diameter 0.1250" (1/8)
- Length of Cut 0.0230"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 66304
- Zoro # G7208269
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0300" |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0230" |
Cutter Dia. | 0.0620" (1/16) |
Corner Radius | 0.0050" |
Details
SAE or Metric | SAE |
Flutes | 2 |
Coating | UN |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4400A/10)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34272)
- MALCO COMBINATION CUT SNIPS12"" (MC12NG)
- BON TOOL Bon 11-694 Mortar Tub, Forklift 10 Cubic Feet (11-694)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- FREUD Dovetail Bit, 3/4" dia. (22-134)
- Harvey Tool Dovetail Cutters