Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0620" (1/16)
Mfr # 65104
Zoro # G7208734
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Coating UN
- Shank Diameter 0.1250" (1/8)
- Flutes 2
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 65104
- Zoro # G7208734
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0320" |
Neck Dia. | 0.0320" |
Cutter Dia. | 0.0620" (1/16) |
Corner Radius | 0.0050" |
Details
Coating | UN |
Flutes | 2 |
SAE or Metric | SAE |
Angle per Side | 30 |
Included Angle | 60 |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 60° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6" Random Orbit Sander (BO6050J)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- MAYHEW 9PC Triple Square Socket Bit Set (MAY16024)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=14 +0, 3, A=100, H=120, Form:F Mach Handle Fixed, Iron, (K0684.110X14)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.1560" (5/32) (16710)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- Harvey Tool Milling Cutters