Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0620" (1/16)
Mfr # 64604-C3
Zoro # G7200596
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Corner Radius 0.0050"
- Coating C3
- Neck Dia. 0.0370"
- Cutter Dia. 0.0620" (1/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 64604-C3
- Zoro # G7200596
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0050" |
Neck Dia. | 0.0370" |
Cutter Dia. | 0.0620" (1/16) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.0400" |
Details
Coating | C3 |
Included Angle | 40 |
Angle per Side | 20 |
SAE or Metric | SAE |
Flutes | 2 |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 40° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL3)
- DRILL AMERICA 11/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/16)
- STARRETT Band Saw Blade, 8 ft. 1-5/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-01-5/8)
- STABILA Level Case, 48", 32", 24", 16", Torpedo (30015)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- Harvey Tool Milling Cutters