Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0620" (1/16)
Mfr # 62304-C3
Zoro # G7158054
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 10
- Neck Dia. 0.0420"
- Included Angle 20
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 62304-C3
- Zoro # G7158054
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0420" |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0050" |
Length of Cut | 0.0620" (1/16) |
Cutter Dia. | 0.0620" (1/16) |
Details
Angle per Side | 10 |
Included Angle | 20 |
SAE or Metric | SAE |
Flutes | 2 |
Coating | C3 |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 20° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die, Threat Size: 5/16"-18, NC, 1" W, Round (3827)
- APEX TOOL GROUP Bit Holder, 1/4", 7/16", 2-3/4" (488-1PK)
- IRWIN Cobalt Alloy Steel Step Drill Bit 6 Sizes, 3/16-1/2In (10232cb)
- GREY PNEUMATIC Extension 3/4" Dr, 3" L, 1 Pieces (3003EB)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- Harvey Tool Dovetail Cutters