Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0620" (1/16)
Mfr # 61504
Zoro # G7203807
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Angle per Side 5
- Included Angle 10
- Shank Diameter 0.1250" (1/8)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 61504
- Zoro # G7203807
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Neck Dia. | 0.0470" (3/64) |
Cutter Dia. | 0.0620" (1/16) |
Corner Radius | 0.0050" |
Length of Cut | 0.0930" (3/32) |
Details
Angle per Side | 5 |
Included Angle | 10 |
SAE or Metric | SAE |
Coating | UN |
Flutes | 2 |
Description
0.0620" (1/16) Cutter DIA x 0.0050" Radius x 10° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- RIDGID Retaining Ring (44725)
- MILWAUKEE TOOL 6 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4622)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550T)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- Harvey Tool Milling Cutters