Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0310" (1/32)
Mfr # 995202-C3
Zoro # G7206010
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.0140"
- Included Angle 60
- Shank Diameter 0.1250" (1/8)
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 995202-C3
- Zoro # G7206010
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0140" |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0310" (1/32) |
Neck Dia. | 0.0150" (1/64) |
Details
Included Angle | 60 |
SAE or Metric | SAE |
Angle per Side | 30 |
Flutes | 2 |
Coating | C3 |
Description
0.0310" (1/32) Cutter DIA x 60° included Carbide Dovetail Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- SKIL Brush Cap Assembly (95111L)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MBASD)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- DRILL AMERICA 1/2" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1408-60)
- Harvey Tool Milling Cutters