Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter, 0.0310" (1/32)
Mfr # 992002
Zoro # G7258477
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Included Angle 90
- Neck Dia. 0.0150" (1/64)
- Angle per Side 45
- Shank Diameter 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 992002
- Zoro # G7258477
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0150" (1/64) |
Shank Diameter | 0.1250" (1/8) |
Cutter Dia. | 0.0310" (1/32) |
Length of Cut | 0.0080" |
Details
Included Angle | 90 |
Angle per Side | 45 |
Coating | UN |
Flutes | 2 |
SAE or Metric | SAE |
Description
0.0310" (1/32) Cutter DIA x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Screwdriver for slotted screws 0, 4 mm x 2, 5 mm blade length 75 mm (47513007)
- OTC 3/4 in Drive, 4-7/8" 6 pt SAE Socket, 6 Points (1918)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1732608)
- CRAFTSMAN Wrenches, 2-pc All Steel Wrench Set (CMMT12002)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- Harvey Tool Milling Cutters